
Neo Widespread Faucet
Mfr # SB-1021-E-BBZ
Zoro # G904661267
product price: $759.35
/ea
Free Shipping & Returns
Key Features
Width
13
Height
7
Weight
4.54
Length
6.63
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-1021-E-BBZ
Zoro #
G904661267
UPC #
671252127083
Country of Origin
China
Dimensions
Width
13
Height
7
Length
6.63
Details
Weight
4.54
Material
Brass
Description
Featuring a commanding, yet beautifully simplistic frame, the Speakman exists to be the centerpiece of your modern bathroom. A solid, lead-free brass construction is expertly engineered to deliver unrivaled durability. The sleek, slim handles provide precise control over water temperature. Its substantial spout offers ample room for countertop activities. Available in an assortment of corrosion-resistant finishes with a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.