Non Diverter Tub Spout
Mfr # S-1557
Zoro # G4307755
product price: $52.75
/eaKey Features
Connection Size
1/2 In. copper
Tub Spout Connection Type
Slip-Fit
Spout Reach
5 3/4 in
Finish
Polished Chrome
Type
Non-Diverter, Neo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1557
Zoro #
G4307755
UPC #
671252089800
Country of Origin
China
Dimensions
Connection Size
1/2 In. copper
Length (In.)
5-3/4
Length
5 3/4 in
Size
5 3/4 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in
Height
2.5
Width
2.5
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
2.5
Spout Length (In.)
5.75
Description
Tub Spout, No Diverter, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Universal Fit, For Use with Series Neo Collection, Ligature Resistant No, Number of Handles Not Applicable, Speakman, Slip-Fit, Spout Reach 5 3/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Slip-Fit, Non Diverter Spout
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.