Zoro Homepage
This item is Discontinued.
Speakman Non-Diverter Valve And Tub Spout Combo SM-1030-P-BN

Non-Diverter Valve And Tub Spout Combo (Discontinued)

  • Mfr # SM-1030-P-BN
  • Zoro # G1122655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1030-P-BN
Zoro #
G1122655
UPC #
671252092091
Country of Origin
China

Dimensions

Connection Size
1/2 In. NPTF; NPTM
Height
0.0
Length
0.0
Width
0.0
Shower Head Face Diameter
5.5
Spout Height (In.)
2.66
Spout Length (In.)
5.75
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Sub-Category
Faucet Spouts
Finish
Brushed Nickel
For Use With
Speakman Neo S-2540-BN Shower Arm and Flange, Speakman Neo S-3010-BN Shower Head, Speakman Neo SM-1000-P-BN Shower Valve and Trim
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Item
Shower and Tub Combination
Connection
1/2 in FNPT
Material of Construction
Brass, Plastic, Zinc
Color
Nickel
Faucet Operation
Manual
ADA Compliant
No
Connection Type
Threaded Pipe
Number of Holes
3
Flow Rate (GPM)
2.5 GPM
Number of Handles
3
Valve Type
Pressure Balance
Number of Spray Patterns
3
Drain Included
No
Escutcheon Included
Yes
Type of Shower Arm
Fixed
Warranty
Limited Lifetime
Valve Included
Yes
Assembly Required
No
Temperature Limit Control
Yes
CEC Certified
No
Collection
Neo
Integral Stops
Yes
Flow Type
Aerated
Shower Arm Included
Yes
Handle Placement
Front and Side
Number of Showerheads
1
Vandal Resistant
No
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Number of Jets
5
Diverter Included
No
Pause Control
No
Scald Guard Included
Yes
Weight
7.62
Shower Head Shape
Round
Activation Type
Rotate Handle
Faucet Handle Style
Lever and Knob
Theme
Modern
Rough-in Valve Template Included
Yes
Massage Feature
Yes
Hose Included
No
Self-Cleaning Nozzles
Yes
Shower Head Function
Multifunction
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes

Description

Shower and Tub System Combination, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve combo unit, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.