Zoro Homepage

O-ring, Unfinished, Brass

  • Mfr # RPG05-0849

  • Zoro # G8823227


product price: $40.75
/ea

Key Features

Fits Brand
Speakman
Finish
Unfinished
Material
Brass
For Use With
Self-Closing Valve
Sub-Category
Safety shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0849
Zoro #
G8823227
UPC #
671252055713
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
O-Ring
Fits Brand
Speakman
Finish
Unfinished
Material
Brass
For Use With
Self-Closing Valve
Sub-Category
Safety shower
Material of Construction
Brass
Includes
Sping and Cap
Type
Piston Spring
Includes Check Stop
Check Stop Not Included
CEC Compliant
Non CEC Compliant
Includes Stem
Stem Not Included
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Product Type
O-Ring
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Self-Closing Valves
Compatible Series
Speakman SE-900 and SE-901 Self closing valves

Description

O-Ring, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Unfinished, For Use With Self-Closing Valve, For Use with Series Speakman SE-900 and SE-901 Self closing valves, Brass, Speakman

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.