Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Opera Shower Valve Trim PC CPT-16000-PC

Opera Shower Valve Trim PC (Discontinued)

  • Mfr # CPT-16000-PC
  • Zoro # G6434047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-16000-PC
Zoro #
G6434047
UPC #
671252115684
Country of Origin
China

Dimensions

Length
3.69
Width
7.0
Height
7.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Finish
Polished Chrome
Material of Construction
Brass & Zinc
Color
Chrome
For Use With
RPG04-0439, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG05-0961 Hot and Cold Indicators for the CPT-16000
Item
Shower Valve Trim
ADA Compliant
Yes
Connection Type
Threaded Pipe
Number of Holes
1
Warranty
Limited Lifetime
Number of Jets
0
Activation Type
Rotate Handle
Self-Cleaning Nozzles
No
Handles Included
Yes
Handle Placement
Center of Valve
Hose Included
No
Drain Included
No
Vandal Resistant
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Valve Included
No
Number of Showerheads
0
Theme
Traditional
Weight
3.64
Integral Stops
No
Collection
Opera
Escutcheon Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Number of Spray Patterns
0
Number of Handles
1
Installation Type
Wall Mounted
Massage Feature
No
Faucet Handle Style
Lever
Temperature Limit Control
No
Assembly Required
Yes
Pause Control
No

Description

Flawlessly designed by interior designer Roger Thomas, the Speakman Opera CPT-16000-PC Shower Valve Trim is designed to make a dramatic statement. Featuring a beautifully detailed, octagonal frame, this Opera Valve Trim is perfect for any traditional bathroom. The Opera Valve Trim is compatible with our CPV-P-IS pressure balance valve to allow for an effortless update of your shower wall without investing in a costly renovation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.