Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pause & Trickle Adapter, Manual, 0, Polished Nickel

  • Mfr # VS-156-PN

  • Zoro # G4081712


product price: $32.59
/ea

Key Features

Number of Holes
0
ADA Compliant
No
Finish
Polished Nickel
Height
1.36
Width
0.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-156-PN
Zoro #
G4081712
UPC #
671252093067
Country of Origin
China

Dimensions

Height
1.36
Width
0.96
Hose Length (In.)
0.0
Length
1.52
Connection Size
1/2 In. NPTF
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Pause & Trickle Adapter
Number of Holes
0
ADA Compliant
No
Finish
Polished Nickel
Faucet Operation
Manual
Material of Construction
Metal
Connection Type
Threaded Pipe
Number of Handles
0
Color
Nickel
Weight
0.055
Massage Feature
No
Scald Guard Included
No
Shower Arm Included
No
Hose Included
No
Installation Type
In-Line Mounted
Number of Jets
0
Warranty
Limited Lifetime
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Diverter Included
No
Collection
Versatile
Vandal Resistant
No
Pause Control
No
Spout Reach (In.)
0.0
Drain Included
No
Valve Included
No
Handles Included
No
Number of Showerheads
0
Escutcheon Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Temperature Limit Control
No
Assembly Required
No

Description

Pause/Trickle Adapter,Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.