Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pause/Trickle Adapter, Brushed Nickel

  • Mfr # VS-156-BN

  • Zoro # G1122899


product price: $28.35
/ea

Key Features

Finish
Brushed Nickel
Material of Construction
Plastic
Color
Nickel
For Use With
Speakman Neo SM-1040-P-BN Shower and Tub Combination, Speakman Neo SM-1050-P-BN Shower and Tub Combination, Speakman Neo SM-1080-ADA-PBN Shower Combination, Speakman Neo SM-1090-ADA-PBN Shower and Tub Combination, Speakman Neo SM-1450-P-BN Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve, SM-6040-P-BN, SM-6050-P-BN, SM-6080-ADA-PBN, SM-6090-ADA-PBN
Length
0.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-156-BN
Zoro #
G1122899
UPC #
671252092954
Country of Origin
China

Dimensions

Length
0.96
Width
1.52
Height
1.36
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Connection Size
1/2 NPSM Male & Female
Shower Head Face Diameter
0.0

Details

Finish
Brushed Nickel
Material of Construction
Plastic
Color
Nickel
For Use With
Speakman Neo SM-1040-P-BN Shower and Tub Combination, Speakman Neo SM-1050-P-BN Shower and Tub Combination, Speakman Neo SM-1080-ADA-PBN Shower Combination, Speakman Neo SM-1090-ADA-PBN Shower and Tub Combination, Speakman Neo SM-1450-P-BN Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1490-ADA-PBN ADA Complaint Hand Shower and Tub Combination with Diverter Valve, SM-6040-P-BN, SM-6050-P-BN, SM-6080-ADA-PBN, SM-6090-ADA-PBN
Item
Pause & Trickle Adapter
Number of Holes
0
ADA Compliant
No
Connection Type
Threaded Pipe
Scald Guard Included
No
Valve Included
No
Number of Spray Patterns
0
Number of Handles
0
Vandal Resistant
No
Shower Arm Included
No
Faucet Operation
Manual
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Pause Control
Yes
Drain Included
No
Integral Stops
No
Rough-in Valve Template Included
No
Handles Included
No
Warranty
Limited Lifetime
Spout Reach (In.)
0.0
Assembly Required
No
Escutcheon Included
No
Installation Type
In-Line Mounted
Number of Jets
0
Self-Cleaning Nozzles
No
Number of Showerheads
0
Massage Feature
No
Diverter Included
No
Collection
Versatile
Temperature Limit Control
No
Weight
0.06
Hose Included
No
Product Type
Shower Pause/Trickle Adapter

Description

Shower Pause/Trickle Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.