Eye/Face Wash Station, Floor Mount, Floor Mounted, 41.0 H., 14.87 W
Mfr # SE-491
Zoro # G6928494
product price: $748.79
/ea
Free Shipping & Returns
Key Features
Height
41.0
Width
14.87
Color
Green
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-491
Zoro #
G6928494
UPC #
671252009624
Country of Origin
China
Dimensions
Height
41.0
Width
14.87
Head Dia.
1.5 in
Depth
38 in
Fitting Size
1/2 in NPT Female
Length
14.437
Connection Size
1/2" NPT FEMALE (INLET) 1-1/4" NPT FEMALE (DRAIN)
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Inlet Pipe Size
1/2 in
Bowl Diameter
12 1/4 in
Spray Head Diameter
1 1/2 in
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Covered, Color Green/Silver, Coverage Eyes and Face, Depth 38 in, Height 14 in, Width 14 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Caps with Interval Flow Controls, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.