Zoro Homepage

Eye/Face Wash Station, Floor Mounted, 41.63 H., 14.94 W

  • Mfr # SE-1155

  • Zoro # G4081502


product price: $1,429.51
/ea
Free Shipping & Returns

Key Features

Height
41.63
Width
14.94
Color
Chrome
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1155
Zoro #
G4081502
UPC #
671252101601
Country of Origin
China

Dimensions

Height
41.63
Width
14.94
Length
12.94
Connection Size
1/2" NPT
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Pedestal
Activation
Push
For Use With
Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Valve Included
Yes
Warranty
3 Year Limited
Assembly Required
No
Number of Holes
0
Finish
Stainless Steel
Diverter Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Rough-in Valve Template Included
No
Faucet Handle Style
Paddle
Temperature Limit Control
No
Pause Control
No
Collection
Optimus
Drain Included
No
Theme
Industrial
Connection Type
Threaded Pipe
Vandal Resistant
No
Scald Guard Included
No
Number of Handles
1
Shower Arm Included
No
Number of Spray Patterns
0
Integral Stops
No
Valve Type
Ball Valve
Number of Jets
0
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Self-Cleaning Nozzles
No
Handle Placement
Side
Spout Reach (In.)
0.0
Escutcheon Included
No
Flow Type
Aerated
Weight
21.42
Massage Feature
No
Handles Included
Yes
Hose Included
No
Standards
ANSI Z358.1
Eyewash Bowl Material
Stainless Steel
Includes
1 1/4 inch diameter stainless steel pedestal

Description

Eye/Face Wash w/Pedestal Mount,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.