Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Mounted Eyewash Station Stainless Steel

  • Mfr # SE-584

  • Zoro # G405313917


product price: $723.32
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
14 in
Color
Green, Stainless Steel
Eye Wash and Shower Mounting
Pedestal
Includes
Flip Top Dust Caps with Interval Flow Controls, Universal Emergency Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-584
Zoro #
G405313917
UPC #
671252009990
Country of Origin
China

Dimensions

Height
14 in
Width
14 in
Bowl Dia.
12 1/4 in
Fitting Size
1/2 in NPT Female
Head Dia.
1.5 in
Depth
38 in

Details

Item
Eyewash Station
Color
Green, Stainless Steel
Eye Wash and Shower Mounting
Pedestal
Includes
Flip Top Dust Caps with Interval Flow Controls, Universal Emergency Sign
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Plastic
Standards
ANSI Z358.1
Eye Wash Covering
No
Fitting Material
Chrome Plated Brass
ADA Compliance
Yes
Number of Heads
2
Valve Material
Chrome Plated Brass
Mounting
Pedestal
Pipe Material
Galvanized Steel
ANSI Compliant
Yes
Eyewash Covering
No
Eye Wash Handle Material
Brass, Plastic, Stainless Steel, Steel
Assembled/Unassembled
Unassembled
Product Type
Eye/Face Wash
Eye Wash Activates By
Push Handle
Eye Wash Bowl Material
Stainless Steel
Assembly
Unassembled
Activation
Push Handle
Installation Type
Floor Mounted

Description

Eye/Face Wash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Stainless Steel, Spray Head Material Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Green, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.