Zoro Homepage
This item is Discontinued.
Speakman Pedestal Mounted Eyewash Station Stainless Steel SE-584

Pedestal Mounted Eyewash Station Stainless Steel (Discontinued)

  • Mfr # SE-584
  • Zoro # G6738137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-584
Zoro #
G6738137
UPC #
671252009990
Country of Origin
United States

Dimensions

Height
41.0
Width
15.25
Fitting Size
1/2" NPT Female
Depth
38 in
Head Dia.
1.5 in
Length
15.47
Max Deck Thickness (In.)
0.0
Connection Size
1/2" NPT FEMALE (INLET) 1-1/4" NPT FEMALE (DRAIN)
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Eyewash Station
Color
Green
Installation Type
Floor Mounted
Eye Wash and Shower Mounting
Pedestal
Includes
Universal Emergency Sign
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Plastic
Standards
ANSI Z358.1
Fitting Material
Threaded
Number of Heads
2
Pipe Material
Galvanized Steel
ANSI Compliant
Yes
Eyewash Covering
No
Valve Material
Chrome Plated Brass
ADA Compliance
Yes
For Use With
Speakman Repair Part G68-0093 Round Plastic Eyewash Bowl for SE-580, Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Finish
DuraJade Powder Coat
Weight
18.48
Shower Arm Included
No
Number of Jets
0
Handles Included
Yes
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Valve Included
Yes
Valve Type
Ball Valve
Drain Included
No
Handle Placement
Side
Collection
Traditional Series
Massage Feature
No
Theme
Industrial
Number of Holes
0
Flow Type
Aerated
Faucet Handle Style
Paddle
Temperature Limit Control
No
Scald Guard Included
No
Assembly Required
No
Hose Included
No
Number of Spray Patterns
0
Spout Reach (In.)
0.0
Vandal Resistant
No
Pause Control
No
Integral Stops
No
Diverter Included
No
Escutcheon Included
No
Warranty
3 Year Limited
Connection Type
Threaded Pipe
Self-Cleaning Nozzles
Yes
Number of Handles
1
Certifications
ANSI Z358.1 IAPMO Certified
Rough-in Valve Template Included
No

Description

Eyewash Station, Color Green, Depth 15-15/32 In., Height 41 In., Width 15-29/32 In., Includes Universal Emergency Sign, Pipe Material Galvanized Steel, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.