Zoro Homepage

PL-C1D2 Replacement Pilot Light

  • Mfr # PL-C1D2

  • Zoro # G2003297


original price: $1,512.99
9% off
new price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Length
0.0
Weight
3.5
Width
0.0
Height
0.0
Hose Length (In.)
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-C1D2
Zoro #
G2003297
UPC #
671252051555
Country of Origin
China

Dimensions

Length
0.0
Width
0.0
Height
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Pilot Light
Weight
3.5
Number of Handles
0
Valve Included
No
Hose Included
No
Integral Stops
No
Shower Arm Included
No
Assembly Required
No
Number of Spray Patterns
0
Handles Included
No
Number of Holes
0
ADA Compliant
No
Diverter Included
No
Scald Guard Included
No
Theme
Industrial
Spout Reach (In.)
0.0
Warranty
3 Year Limited
Pause Control
No
Self-Cleaning Nozzles
No
Number of Jets
0
Number of Showerheads
0
Collection
Safety Options
Rough-in Valve Template Included
No
Escutcheon Included
No
Vandal Resistant
No
Temperature Limit Control
No
Massage Feature
No
Drain Included
No

Description

PL-C1D2 Replacement Pilot Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.