Zoro Homepage

Plastic Eyewash Gauge

  • Mfr # SE-952

  • Zoro # G3307705


product price: $12.89
/ea

Key Features

Color
Clear
Height
2.437
Width
7.125
Length
0.187
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-952
Zoro #
G3307705
UPC #
671252011511
Country of Origin
China

Dimensions

Height
2.437
Width
7.125
Length
0.187
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Tester
Color
Clear
Weight
0.5
Vandal Resistant
No
Number of Handles
0
ADA Compliant
No
Valve Included
No
Assembly Required
No
Self-Cleaning Nozzles
No
Theme
Industrial
Temperature Limit Control
No
Hose Included
No
Escutcheon Included
No
Rough-in Valve Template Included
No
Handles Included
No
Material of Construction
Plastic
Shower Arm Included
No
Integral Stops
No
Pause Control
No
Spout Reach (In.)
0.0
Massage Feature
No
Warranty
3 Year Limited
Collection
Safety Accessories
Number of Showerheads
0
Diverter Included
No
Number of Spray Patterns
0
Scald Guard Included
No
Number of Holes
0
Drain Included
No
Number of Jets
0
For Use With
eyewash

Description

The SE-952 Plastic Eyewash Gauge is used for weekly mandatory testing of eye wash stations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.