Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Shower Arm Diverter

  • Mfr # VS-111-BN

  • Zoro # G1377041


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material of Construction
Brass
Color
Nickel
Length
3.0
Height
2.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS-111-BN
Zoro #
G1377041
UPC #
671252058004
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.0
Height
2.375
Width
2.38
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2 NPSM female, 1/2 NSPM male, & 1/2 NPT male
Shower Head Face Diameter
0.0

Details

Finish
Brushed Nickel
Material of Construction
Brass
Color
Nickel
Item
Shower Diverter
Connection Type
Threaded Pipe
ADA Compliant
No
Number of Holes
0
Pause Control
No
Faucet Operation
Manual
Number of Spray Patterns
0
Drain Included
No
Faucet Handle Style
Push Button
Integral Stops
No
Diverter Included
No
Massage Feature
No
Self-Cleaning Nozzles
No
Handles Included
Yes
Shower Arm Included
No
Temperature Limit Control
No
Assembly Required
No
Hose Included
No
Collection
Versatile
Number of Jets
0
Weight
0.52
Scald Guard Included
No
Number of Handles
1
Vandal Resistant
No
Number of Showerheads
0
Warranty
Limited Lifetime
Handle Placement
Side
Escutcheon Included
No
Installation Type
In-Line Mounted
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Valve Included
No
Product Type
Diverter Tub Spout

Description

Diverter Tub Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.