Zoro Homepage

Portable Eyewash, Portable, 26.125 H., 26.0 W

  • Mfr # SE-4000

  • Zoro # G7589565


product price: $1,027.17
/ea
Free Shipping & Returns

Key Features

Height
26.125
Width
26.0
Color
Blue
Installation Type
Portable
Includes
Wall Bracket, Test Tag, Sign, Mounting Hardware and Instruction Booklet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-4000
Zoro #
G7589565
UPC #
671252000515
Country of Origin
China

Dimensions

Height
26.125
Width
26.0
Depth
12"
Length
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Portable Eyewash
Color
Blue
Installation Type
Portable
Includes
Wall Bracket, Test Tag, Sign, Mounting Hardware and Instruction Booklet
Standards
ANSI Z358.1-2009, ASME A112.18.1, CSA B125-98
Eye Wash Activates By
Pull Tray
Weight Full
206 lb.
Eyewash Tank Capacity
21.0 gal.
Mounting
Wall or Cart
Weight Empty
30 lb.
For Use With
Speakman Repair Part RPG05-0631 Dust cap & chain for SE-4000, Se-4000 Supply Tube Repair Grp, Speakman Repair Part RPG07-0089 Replacement Tank Cap, Speakman Repair Part RPG20-1894 SE-4000 valve & spray heads, Speakman Repair Part RPG38-0347 Spray Head Assembly for Gravityflo, Speakman RPG99-0094 Maintenance Tags for Safety Products, Tamper Evident Ties
Weight
23.44
Warranty
3 Year Limited
Drain Included
No
Spout Reach (In.)
0.0
Number of Handles
0
Number of Spray Patterns
0
Assembly Required
No
Theme
Industrial
Self-Cleaning Nozzles
Yes
Escutcheon Included
No
Hose Included
No
Temperature Limit Control
No
Scald Guard Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Collection
GravityFlo
Diverter Included
No
Pause Control
No
ADA Compliant
Yes
Rough-in Valve Template Included
No
Number of Jets
0
Number of Showerheads
0
Shower Arm Included
No
Number of Holes
0
Valve Included
No
Vandal Resistant
No
Handles Included
No
Integral Stops
No
Massage Feature
No
Activation Type
Pull
Material of Construction
Plastic
Eye Wash and Shower Mounting
wall-mounted
Tank Capacity
21 gallon
Activation
pull down

Description

The GravityFlo 21 Gallon Portable Eyewash is designed to provide the ultimate solution to locations in need of an eyewash that have no access to a potable water source. The GravityFlo portable eyewash station features a 21 gallon tank, providing continuous flow for the ANSI/ISEA Z358.1 required 15 minutes. With the capability to be cart or wall-mounted, this gravity operated eyewash can be placed practically anywhere within a worksite. Activated by pull down spray arms the SE-4000 instantly delivers relieving streams, allowing hands free operation. The SE-4000 also features a side port for connection of an optional drench hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.