Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Eyewash, Portable, 38.0 H., 18.0 W

  • Mfr # SE-590

  • Zoro # G9525862


product price: $2,674.99
/ea
Free Shipping & Returns

Key Features

Height
38.0
Width
18.0
Color
Chrome
Installation Type
Portable
Includes
(2) Spray Outlets, (1) 1/2" NPT Female Brass Chrome Plated Valve, (1) Stainless Steel Push Handle, (1) 6 ft. Drench Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-590
Zoro #
G9525862
UPC #
671252010019
Country of Origin
China

Dimensions

Height
38.0
Width
18.0
Depth
11-1/2"
Length
11.5
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Portable Eyewash
Color
Chrome
Installation Type
Portable
Includes
(2) Spray Outlets, (1) 1/2" NPT Female Brass Chrome Plated Valve, (1) Stainless Steel Push Handle, (1) 6 ft. Drench Hose
Activation
Push
Standards
ANSI/ISEA Z358.1
Weight Full
107.5 lbs.
Weight Empty
24 lbs.
For Use With
Speakman Repair Part G05-0735 Eyewash Bullhorn for SE-590, Non-Aerated Hose Assembly, Speakman SE-909 Ball Valve Assembly, Paddle Handle, 10-Gallon Tank, Speakman Repair Part 05-1671-MO Eyewash Pressure Gauge, Speakman Air Inlet Tee
Finish
Stainless Steel
Weight
24.5
Number of Spray Patterns
0
Pause Control
No
Diverter Included
No
Vandal Resistant
No
Valve Type
Ball Valve
Integral Stops
No
Scald Guard Included
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Number of Jets
0
Assembly Required
No
Material of Construction
Stainless Steel & Plastic
Escutcheon Included
No
Warranty
3 Year Limited
Flow Type
Laminar
Drain Included
No
Handles Included
No
Valve Included
Yes
Number of Handles
0
Shower Arm Included
No
Theme
Industrial
Number of Holes
0
Self-Cleaning Nozzles
Yes
Certifications
ANSI Z358.1 IAPMO Certified
Massage Feature
No
Collection
Portable Eyewashes
Hose Included
No
Temperature Limit Control
No
Tank Capacity
10-gallon

Description

Portable Eyewashes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. Speakman's 10-gallon stainless steel pressurized portable eyewash stations provide portability for use in mobile or transient applications. The SE-590 10-gallon Portable Eyewash with Drench Hose features dual spray outlets with flip-top dust covers and pressure gauge. The unit is activated by a stainless steel push handle. The SE-590 also includes a 6 Ft. reinforced drench hose for additional spot body washing. The SE-590 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.