Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Eyewash, Portable, 38.0 H., 18.0 W

  • Mfr # SE-591

  • Zoro # G1377647


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

Height
38.0
Width
18.0
Color
Chrome
Installation Type
Portable
Activation
Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-591
Zoro #
G1377647
UPC #
671252010033
Country of Origin
China

Dimensions

Height
38.0
Width
18.0
Length
11.5
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Portable Eyewash
Color
Chrome
Installation Type
Portable
Activation
Swing
For Use With
Speakman Repair Part G05-0735 Eyewash Bullhorn for SE-590, Speakman Repair Part G20-0584-PC Self closing valve for hose, Speakman Repair Part G38-0382 Plastic Low Flow Sprayhead Assembly, Speakman Repair Part RPG07-0008 Relief cap 5 & 10 gallon tank, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman Repair Part 05-1671-MO Eyewash Pressure Gauge
Weight
22.3
Finish
Stainless Steel
Shower Arm Included
No
Collection
Portable Eyewashes
Theme
Industrial
Warranty
3 Year Limited
Number of Holes
0
Valve Type
Ball Valve
Escutcheon Included
No
Diverter Included
No
Hose Included
No
Flow Type
Aerated
Temperature Limit Control
No
Certifications
ANSI Z358.1 IAPMO Certified
Number of Spray Patterns
0
Vandal Resistant
No
Valve Included
Yes
Pause Control
No
Spout Reach (In.)
0.0
Assembly Required
No
Scald Guard Included
No
Number of Handles
0
Number of Jets
0
Self-Cleaning Nozzles
Yes
Integral Stops
No
Rough-in Valve Template Included
No
Material of Construction
Stainless Steel & Plastic
Drain Included
No
Massage Feature
No
Handles Included
No
Tank Capacity
10 gal
Includes
flip-top dust covers
Standards
ANSI/ISEA Z358.1

Description

Portable Eyewashes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. Speakman's 10-gallon stainless steel pressurized portable eyewash stations provide portability for use in mobile or transient applications. The SE-591 10-gallon Portable Eyewash features dual spray outlets with flip-top dust covers and pressure gauge. The unit is activated by a stainless steel push handle. The SE-591 is compliant to the ANSI/ISEA Z358.1 standard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.