Zoro Homepage

Pressure Balance Valve And Trim

  • Mfr # SM-1000-P-BN

  • Zoro # G1121718


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Anti-Scald Pressure Balance Valve; Built-in Check Valves; Anti-Scald Pressure Balance Valve; Built-in Check Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-1000-P-BN
Zoro #
G1121718
UPC #
671252091988
Country of Origin
China

Dimensions

Width
7.0
Length
7.0
Connection Size
1/2 in. NPTF
Height
3.5
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Anti-Scald Pressure Balance Valve; Built-in Check Valves; Anti-Scald Pressure Balance Valve; Built-in Check Valves
For Use With
Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0884 Shower valve cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
Item
Shower Valve and Trim
Connection
1/2 in FNPT
Color
Nickel
Number of Holes
1
Flow Rate (GPM)
2.0 GPM or Higher
Faucet Operation
Manual
Number of Handles
1
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
ADA Compliant
Yes
Temperature Limit Control
Yes
Weight
4.64
Collection
Neo
Escutcheon Included
No
Spout Reach (In.)
0.0
Activation Type
Rotate Handle
Number of Spray Patterns
0
Drain Included
No
Theme
Modern
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Scald Guard Included
Yes
Number of Jets
0
Massage Feature
No
Warranty
Limited Lifetime
Handle Placement
Center of Valve
Shower Arm Included
No
Hose Included
No
Handles Included
Yes
Self-Cleaning Nozzles
No
Assembly Required
No
Number of Showerheads
0
Diverter Included
No
Rough-in Valve Template Included
Yes
Vandal Resistant
No
Installation Type
Wall Mounted
Faucet Handle Style
Lever
Integral Stops
Yes
Valve Included
Yes
Pause Control
No

Description

Pressure Balance Valve & Trim, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.