Zoro Homepage

Pressure Balance Valve And Trim

  • Mfr # SM-7000-P-BN

  • Zoro # G1121709


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-7000-P-BN
Zoro #
G1121709
UPC #
671252092183
Country of Origin
China

Dimensions

Length
7.0
Height
3.88
Width
7.0
Connection Size
1/2 in. NPTF
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Sub-Category
Shower/bath valve
Finish
Brushed Nickel
Material of Construction
Brass, Plastic, Zinc
Standards
ASSE 1016 and ASME 112.18.1/CSA B125.1
Includes
Mounting hardware
For Use With
Speakman Caspian CPT-7000-P-BN Shower Valve Trim, Speakman CPV-P-IS Sentinel Mark II Pressure Balance Shower Valve
Item
Shower Valve and Trim
Connection
1/2 in FNPT
Color
Nickel
Weight
3.32
Flow Rate (GPM)
2.0 GPM or Higher
ADA Compliant
Yes
Faucet Operation
Manual
Number of Handles
1
Number of Holes
1
Connection Type
NPT and Sweat/Solder
Valve Type
Pressure Balance
Scald Guard Included
Yes
Vandal Resistant
No
Massage Feature
No
Shower Arm Included
No
Number of Jets
0
Hose Included
No
Integral Stops
Yes
Handle Placement
Center of Valve
Self-Cleaning Nozzles
No
Pause Control
No
Rough-in Valve Template Included
Yes
Diverter Included
No
Theme
Transitional
Collection
Caspian
Faucet Handle Style
Lever
Spout Reach (In.)
0.0
Valve Included
Yes
Number of Spray Patterns
0
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Escutcheon Included
Yes
Temperature Limit Control
Yes
Assembly Required
No
Activation Type
Rotate Handle
Handles Included
Yes
Drain Included
No
Number of Showerheads
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified

Description

Pressure Balance Valve & Trim, Material of Construction Brass, Metal, Plastic, For Use With Shower/bath valve, Finish Brushed Nickel, Connection 1/2 in FNPT, Standards ASME A112.18.1/CSA B125.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.