Zoro Homepage

Pressure Balance Valve Shower Combination, Polished Chrome, Wall

  • Mfr # SM-3070-IS

  • Zoro # G6434668


product price: $766.14
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 NPT female & male; 1/2 copper tube female
Material
Brass
Finish
Polished Chrome
For Use With
Speakman S-1183 Transfer Valve, Speakman S-1556 Diverter Tub Spout, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Sentinel Mark II SM-3000-IS Pressure Balance Valve with Lever Handle, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-115 Supply Ell, Speakman VS-121 Wall Post
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3070-IS
Zoro #
G6434668
UPC #
671252060342
Country of Origin
China

Dimensions

Connection Size
1/2 NPT female & male; 1/2 copper tube female
Height
0.0
Hose Length (In.)
60.0
Depth
Spout: 5-3/8"
Width
0.0
Length
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0

Details

Material
Brass
Finish
Polished Chrome
For Use With
Speakman S-1183 Transfer Valve, Speakman S-1556 Diverter Tub Spout, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Sentinel Mark II SM-3000-IS Pressure Balance Valve with Lever Handle, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Speakman VS-115 Supply Ell, Speakman VS-121 Wall Post
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1, WaterSense Certified
Item
Commercial Shower and Tub Combination
Connection
1/2" Sweat, 1/2" FNPT
Valve Type
Pressure Balance
Flow Rate
2.5 gpm
Flow Rate (GPM)
2.5 GPM
Shower Head Type
Hand Held
ADA Compliant
Yes
Connection Type
NPT and Sweat/Solder
Includes
42" Slide Bar, Arm, Flange, Diverter Tub Spout, Diverter Valve
Material of Construction
Brass & Plastic
Features
Includes Hand Shower, Showerhead, Four Port Valve With 1/2 in. Female Copper Sweat Inlets and Shower Outlet, Adjustable Temperature Limit Stop, Integral Stops
Mounting Type
Wall
Color
Chrome
Faucet Operation
Manual
Number of Handles
3
Number of Holes
4
Weight
3.24
Spout Reach (In.)
0.0
Theme
Commercial
Integral Stops
Yes
Vandal Resistant
No
Shower Head Function
Single Function
Assembly Required
No
Flow Type
Aerated
Installation Type
Wall Mounted
Diverter Location
Shower Valve
Scald Guard Included
Yes
Number of Jets
0
Drain Included
No
Shower Head Shape
Round
Activation Type
Rotate Handle
Number of Spray Patterns
0
Hose Included
Yes
Diverter Included
Yes
Shower Arm Included
Yes
Handle Placement
Front and Side
Collection
Sentinel Mark II
Type of Shower Arm
Bent
Number of Showerheads
2
Faucet Handle Style
Lever and Knob
Handles Included
Yes
Pause Control
Yes
Temperature Limit Control
Yes
CEC Certified
No
Warranty
Limited Lifetime
Self-Cleaning Nozzles
Yes
Massage Feature
No
Escutcheon Included
Yes
Valve Included
Yes
Rough-in Valve Template Included
Yes

Description

Mark II Tran Vlv Shw/Tub Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.