Zoro Homepage

Quick Connect Filter, 10,000 gal

  • Mfr # FSR-1

  • Zoro # G4577399


product price: $47.99
/ea

Key Features

For Use With
Filtered Shower Head
Microns
100
Outside Dia.
2-23/32"
Reduces
Chlorine
Standards
NSF/ANSI 177-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR-1
Zoro #
G4577399
UPC #
671252120091
Country of Origin
China

Dimensions

Outside Dia.
2-23/32"
Height
1.75
Filter Diameter
2 23/32 in
Inside Dia.
4 in
Length
2.6
Width
2.6
Diameter
2 5/8 in
Overall Height
2 in
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Description

Quick Connect Filter, For Use With Filtered Shower Head, Micron Rating 100 micron, Diameter 2 5/8 in, Overall Height 2 in, Service Life 10,000 gal, Filter Media KDF 55, Application Particulate Removal, Standards NSF/ANSI 177-2014, Series FS, Compatible Mfr. Model Number S-2005 HBFE2, S-2005-HBF, Compatible with Grainger Part Number 49AJ72, 49AJ75, Features Compatible with Hotel Pure Shower Head, Features Unique Media Blend

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.