Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Shower Arm, Brushed Nickel, 12"

  • Mfr # S-2571-BN

  • Zoro # G4080933


product price: $133.89
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Height
3.75
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2571-BN
Zoro #
G4080933
UPC #
671252126055
Country of Origin
China

Dimensions

Height
3.75
Width
2.25
Hose Length (In.)
0.0
Length
12.4
Connection Size
1/2 in. NPT inlet and outlet.
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Shower Arm and Flange
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Material of Construction
Brass & Stainless Steel
Connection Type
Threaded Pipe
Color
Nickel
Weight
1.27
Number of Handles
0
Number of Spray Patterns
0
Drain Included
No
Rough-in Valve Template Included
No
Handles Included
No
Temperature Limit Control
No
Number of Jets
0
Integral Stops
No
Collection
Versatile
Hose Included
No
Diverter Included
No
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Shower Arm Included
Yes
Escutcheon Included
No
Theme
Modern
Pause Control
No
Warranty
Limited Lifetime
Valve Included
No
Scald Guard Included
No
Number of Showerheads
0
Vandal Resistant
No
Self-Cleaning Nozzles
No
Assembly Required
Yes
Type of Shower Arm
J-Shaped
Massage Feature
No

Description

Rain Shower Arm,Brushed Nickel,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.