Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Shower Arm, Brushed Nickel, 7"

  • Mfr # S-2570-BN

  • Zoro # G4080909


product price: $161.29
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Height
3.75
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2570-BN
Zoro #
G4080909
UPC #
671252126031
Country of Origin
China

Dimensions

Height
3.75
Width
2.25
Hose Length (In.)
0.0
Length
16.4
Connection Size
1/2 in. NPT inlet and outlet.
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Arm and Flange
Number of Holes
1
ADA Compliant
No
Finish
Brushed Nickel
Material of Construction
Brass & Stainless Steel
Connection Type
Threaded Pipe
Color
Nickel
Weight
1.2
Number of Handles
0
Rough-in Valve Template Included
No
Pause Control
No
Number of Showerheads
0
Drain Included
No
Vandal Resistant
No
Theme
Modern
Integral Stops
No
Number of Jets
0
Collection
Versatile
Self-Cleaning Nozzles
No
Handles Included
No
Scald Guard Included
No
Spout Reach (In.)
0.0
Shower Arm Included
Yes
Hose Included
No
Warranty
Limited Lifetime
Type of Shower Arm
J-Shaped
Valve Included
No
Number of Spray Patterns
0
Temperature Limit Control
No
Diverter Included
No
Escutcheon Included
No
Assembly Required
Yes
Installation Type
Wall Mounted
Massage Feature
No

Description

Rain Shower Arm,Brushed Nickel,7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.