Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier Polished Chrome Arm And Flange

  • Mfr # S-2550

  • Zoro # G1122646


product price: $73.76
/ea

Key Features

Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Height
1.88
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2550
Zoro #
G1122646
UPC #
671252090424
Country of Origin
China

Dimensions

Height
1.88
Width
2.25
Face Dia.
0
Length
5.75
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTM
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Shower Arm and Flange
Number of Holes
1
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2 in NPTM
Cover Material
Brass
Tub and Shower Category
Shower Arms
Connection Type
Threaded Pipe
Material of Construction
Stainless Steel & Metal
Color
Chrome
Number of Handles
0
Weight
0.37
Drain Included
No
Vandal Resistant
No
Self-Cleaning Nozzles
No
Handles Included
No
Number of Jets
0
For Use With
Speakman Rainier SM-8010-P Shower System Combination, Speakman Rainier SM-8030-P Shower and Tub Combination, Speakman Rainier SM-8410-P Shower System with Diverter Valve, Speakman Rainier SM-8430-P Shower and Tub Combination with Diverter Valve
Type of Shower Arm
Fixed
Integral Stops
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Scald Guard Included
No
Installation Type
Wall Mounted
Shower Arm Included
Yes
Collection
Rainier
Diverter Included
No
Assembly Required
No
Hose Included
No
Valve Included
No
Number of Showerheads
0
Number of Spray Patterns
0
Massage Feature
No
Escutcheon Included
No
Theme
Traditional
Spout Reach (In.)
0.0
Pause Control
No
Product Type
Shower Arm

Description

Shower Arm, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.