Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier S-5002-BN-E15 Exhilaration Shower Head

  • Mfr # S-5002-BN-E15

  • Zoro # G1892557


product price: $119.24
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
5.765
Width
5.765
Height
3.662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5002-BN-E15
Zoro #
G1892557
UPC #
671252153518
Country of Origin
China

Dimensions

Length
5.765
Width
5.765
Height
3.662
Depth
3-7/16"
Connection Size
1/2"-14
Hose Length (In.)
0.0
Shower Head Face Diameter
4.29
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.626
Finish
Brushed Nickel
Flow Rate (GPM)
1.5 GPM
Number of Handles
0
Number of Holes
0
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
ADA Compliant
No
Connection
1/2"-14 FNPT
Flow Rate
1.5 gpm
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Material of Construction
Plastic
Connection Type
NPT
Rough-in Valve Template Included
No
Number of Jets
14
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Warranty
Limited Lifetime
Vandal Resistant
No
Installation Type
Shower Arm
Massage Feature
Yes
Pause Control
Yes
Integral Stops
No
CEC Certified
Yes
Diverter Included
No
Number of Showerheads
1
Theme
Traditional
Temperature Limit Control
No
Shower Arm Included
No
Shower Head Shape
Square
Assembly Required
No
Escutcheon Included
No
Handles Included
No
Valve Included
No
Number of Spray Patterns
5
Hose Included
No
Flow Type
Laminar & Spray
Spout Reach (In.)
0.0
Shower Head Function
Multifunction
Self-Cleaning Nozzles
No
Collection
Rainier
Drain Included
No
Scald Guard Included
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.