Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier S-5002-BN-E175 Exhilaration Shower Head

  • Mfr # S-5002-BN-E175

  • Zoro # G1891190


product price: $119.24
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
5.765
Width
5.765
Height
3.662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5002-BN-E175
Zoro #
G1891190
UPC #
671252153501
Country of Origin
China

Dimensions

Length
5.765
Width
5.765
Height
3.662
Depth
3-7/16"
Hose Length (In.)
0.0
Connection Size
1/2"-14
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.29

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.626
Finish
Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Material of Construction
Plastic
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Number of Handles
0
ADA Compliant
No
Connection Type
NPT
Number of Holes
0
Connection
1/2"-14 FNPT
Flow Rate
1.75 gpm
Spout Reach (In.)
0.0
Integral Stops
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
No
Hose Included
No
Shower Arm Included
No
Shower Head Shape
Round
Pause Control
Yes
Massage Feature
Yes
Valve Included
No
Theme
Traditional
Number of Spray Patterns
5
Assembly Required
No
Flow Type
Laminar & Spray
Escutcheon Included
No
Warranty
Limited Lifetime
Drain Included
No
Shower Head Function
Multifunction
Temperature Limit Control
No
Number of Showerheads
1
Number of Jets
14
Diverter Included
No
Vandal Resistant
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Installation Type
Shower Arm
Collection
Rainier
Self-Cleaning Nozzles
No
CEC Certified
Yes

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.