Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier S-5002-BN-E2 Exhilaration Shower Head

  • Mfr # S-5002-BN-E2

  • Zoro # G7957653


product price: $119.24
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
5.765
Width
5.765
Height
3.662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5002-BN-E2
Zoro #
G7957653
UPC #
671252153495
Country of Origin
China

Dimensions

Length
5.765
Width
5.765
Height
3.662
Depth
3-7/16"
Hose Length (In.)
0.0
Connection Size
1/2"-14
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.29
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Plastic
Weight
0.626
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Number of Handles
0
Connection
1/2"-14 FNPT
Material of Construction
Plastic
Number of Holes
0
ADA Compliant
No
Flow Rate
2.0 gpm
Connection Type
NPT
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Number of Showerheads
1
Shower Arm Included
No
Vandal Resistant
No
Number of Jets
14
Installation Type
Shower Arm
Integral Stops
No
Flow Type
Laminar & Spray
Collection
Rainier
Handles Included
No
Escutcheon Included
No
Warranty
Limited Lifetime
Temperature Limit Control
No
Rough-in Valve Template Included
No
Shower Head Function
Multifunction
Hose Included
No
Assembly Required
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
No
Drain Included
No
CEC Certified
No
Pause Control
Yes
Theme
Traditional
Diverter Included
No
Valve Included
No
Massage Feature
Yes
Shower Head Shape
Round
Scald Guard Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
5

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.