Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier S-5002-E15 Exhilaration Shower Head

  • Mfr # S-5002-E15

  • Zoro # G1891218


product price: $108.40
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Plastic
Length
5.765
Width
5.765
Height
3.662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5002-E15
Zoro #
G1891218
UPC #
671252153426
Country of Origin
China

Dimensions

Length
5.765
Width
5.765
Height
3.662
Connection Size
1/2"-14
Hose Length (In.)
0.0
Depth
3-7/16"
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.29
Spout Height (In.)
0.0

Details

Item
Shower Head
Color
Chrome
Material
Plastic
Weight
0.626
Finish
Polished Chrome
Flow Rate (GPM)
1.5 GPM
ADA Compliant
No
Connection
1/2"-14 FNPT
Material of Construction
Plastic
Connection Type
NPT
Flow Rate
1.5 gpm
Number of Holes
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Number of Handles
0
Massage Feature
Yes
Diverter Included
No
Shower Head Function
Multifunction
Shower Arm Included
No
Hose Included
No
Shower Head Shape
Round
Pause Control
Yes
CEC Certified
Yes
Handles Included
No
Drain Included
No
Integral Stops
No
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
5
Installation Type
Shower Arm
Valve Included
No
Assembly Required
No
Spout Reach (In.)
0.0
Collection
Rainier
Warranty
Limited Lifetime
Temperature Limit Control
No
Scald Guard Included
No
Theme
Traditional
Number of Jets
14
Flow Type
Laminar & Spray
Number of Showerheads
1
Rough-in Valve Template Included
No
Escutcheon Included
No
Self-Cleaning Nozzles
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.