Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier S-5002-MB-E175 Exhilaration Shower Head

  • Mfr # S-5002-MB-E175

  • Zoro # G1892627


product price: $140.92
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
5.765
Width
5.765
Height
3.662
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5002-MB-E175
Zoro #
G1892627
UPC #
671252153686
Country of Origin
China

Dimensions

Length
5.765
Width
5.765
Height
3.662
Hose Length (In.)
0.0
Connection Size
1/2"-14
Depth
3-7/16"
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.29

Details

Item
Shower Head
Color
Black
Material
Plastic
Weight
0.626
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Connection Type
NPT
Features
4 Spray Settings and Pause Mode, Spray Adjusting Faceplate, With Optimum Spray Setting When in Vertical Position, Corrosion Resistant Finishes
Number of Handles
0
Flow Rate
1.75 gpm
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Connection
1/2"-14 FNPT
Number of Holes
0
Material of Construction
Plastic
Number of Showerheads
1
Integral Stops
No
Hose Included
No
Number of Spray Patterns
5
Shower Head Function
Multifunction
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
No
Drain Included
No
Collection
Rainier
Theme
Traditional
Diverter Included
No
Pause Control
Yes
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Shower Arm Included
No
Massage Feature
Yes
Handles Included
No
Assembly Required
No
Scald Guard Included
No
Number of Jets
14
Installation Type
Shower Arm
CEC Certified
Yes
Vandal Resistant
No
Valve Included
No
Flow Type
Laminar & Spray
Temperature Limit Control
No
Shower Head Shape
Round
Escutcheon Included
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.