Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier SA-2305 Paper Holder

  • Mfr # SA-2305

  • Zoro # G2867429


product price: $78.42
/ea
Free Shipping & Returns

Key Features

Collection
Rainier
Height
4.4
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2305
Zoro #
G2867429
UPC #
671252117435
Country of Origin
China

Dimensions

Height
4.4
Width
3.2
Length
6.1
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Paper Holder
Collection
Rainier
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
ADA Compliant
No
Material of Construction
Brass & Zinc
Weight
0.82
Massage Feature
No
Spout Reach (In.)
0.0
Handles Included
No
Number of Showerheads
0
Assembly Required
Yes
Diverter Included
No
Self-Cleaning Nozzles
No
Escutcheon Included
No
Valve Included
No
Shower Arm Included
No
Integral Stops
No
Hose Included
No
Pause Control
No
Drain Included
No
Temperature Limit Control
No
Vandal Resistant
No
Theme
Traditional
Rough-in Valve Template Included
No
Number of Holes
2
Warranty
Limited Lifetime
Scald Guard Included
No
Number of Jets
0
Number of Handles
0
Installation Type
Wall Mounted
Number of Spray Patterns
0

Description

Heavily influenced by Victorian-era design, the Rainier SA-2305 Paper Holder was crafted to fit in any traditional bathroom. Featuring a distinct square frame accentuated by rich, subtle details - this paper holder delivers a truly regal look. Constructed entirely of brass, the Rainier Paper Holder is exceptionally durable. Plus, it includes every necessary piece of mounting hardware to make installation simple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.