Zoro Homepage

Rainier SA-2306 Robe Hook

  • Mfr # SA-2306

  • Zoro # G2867620


product price: $52.51
/ea

Key Features

Collection
Rainier
Height
2.4
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2306
Zoro #
G2867620
UPC #
671252117497
Country of Origin
China

Dimensions

Height
2.4
Width
3.2
Length
2.4
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Item
Robe Hook
Collection
Rainier
For Use With
Hardware Repair Group
Color
Chrome
Finish
Polished Chrome
Material of Construction
Brass & Zinc
ADA Compliant
No
Weight
0.58
Escutcheon Included
No
Number of Jets
0
Massage Feature
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Vandal Resistant
No
Warranty
Limited Lifetime
Hose Included
No
Number of Spray Patterns
0
Assembly Required
Yes
Diverter Included
No
Number of Showerheads
0
Handles Included
No
Pause Control
No
Number of Handles
0
Self-Cleaning Nozzles
No
Drain Included
No
Scald Guard Included
No
Number of Holes
2
Theme
Traditional
Installation Type
Wall Mounted
Rough-in Valve Template Included
No
Temperature Limit Control
No
Valve Included
No
Integral Stops
No

Description

Heavily influenced by Victorian-era design, the Rainier SA-2306 Robe Hook was crafted to fit in any traditional bathroom. Featuring a distinct square frame accentuated by rich, subtle details - this robe hook delivers a truly regal look. Constructed entirely of brass and equipped with two individual prongs, this fitting offers exceptional durability to hold multiple necessities with ease. Plus, it includes every piece of mounting hardware to make installation simple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.