Zoro Homepage

Rainier Shower Arm and Flange in Matte Black

  • Mfr # S-2550-MB

  • Zoro # G206513721


product price: $95.88
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless Steel & Metal
Length (In.)
5.75
Height
1.88
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2550-MB
Zoro #
G206513721
UPC #
671252167188
Country of Origin
China

Dimensions

Length (In.)
5.75
Height
1.88
Width
2.25

Details

Material of Construction
Stainless Steel & Metal

Description

The Speakman Rainier S-2550-MB Shower Arm and Flange features bold, square details to perfectly coordinate with existing Rainier fixtures. The Arm and Flange is constructed entirely of brass, measures to 7-inches in length, and features a corrosion resistant finish to look and age beautifully over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.