Zoro Homepage

Rainier Slide Bar

  • Mfr # SA-1302

  • Zoro # G1123529


product price: $227.55
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
ADA Compliant
No
Finish
Polished Chrome
Height
23.75
Width
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1302
Zoro #
G1123529
UPC #
671252090646
Country of Origin
China

Dimensions

Height
23.75
Width
4.375
Face Dia.
0
Length
3.125
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Slide Bar
Number of Holes
4
ADA Compliant
No
Finish
Polished Chrome
Tub and Shower Category
Shower Slide Bars
Material of Construction
Brass & Plastic
Color
Chrome
For Use With
Slide Bar Mounting Hardware
Weight
1.3
Number of Handles
0
Handles Included
No
Collection
Rainier
Vandal Resistant
No
Drain Included
No
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Number of Jets
0
Hose Included
No
Scald Guard Included
No
Theme
Traditional
Escutcheon Included
No
Pause Control
No
Integral Stops
No
Temperature Limit Control
No
Rough-in Valve Template Included
No
Diverter Included
No
Massage Feature
No
Number of Showerheads
0
Installation Type
Wall Mounted
Warranty
Limited Lifetime
Assembly Required
No
Shower Arm Included
No
Number of Spray Patterns
0
Valve Included
No
Product Type
Rainier Slide Bar

Description

Rainier Slide Bar, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.