Zoro Homepage

Rainier VS-5002-BN-E2 Exhilaration Hand Held Shower Head

  • Mfr # VS-5002-BN-E2

  • Zoro # G7957197


product price: $130.62
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Material
Plastic
Length
2.583
Width
4.875
Height
10.909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5002-BN-E2
Zoro #
G7957197
UPC #
671252154133
Country of Origin
China

Dimensions

Length
2.583
Width
4.875
Height
10.909
Depth
2-9/16"
Connection Size
1/2"-14
Hose Length (In.)
60.0
Shower Head Face Diameter
4.59
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Hand Shower
Color
Nickel
Material
Plastic
Weight
0.641
Finish
Brushed Nickel
Flow Rate (GPM)
2.0 GPM
Includes
5 ft. Hose and Shower Arm Bracket
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Connection Type
NPT & NPSM
ADA Compliant
No
Connection
1/2"-14 NPS
Number of Handles
0
Features
4 Spray Settings and Pause Mode
Material of Construction
Plastic
Shower Head Type
Hand Held
Flow Rate
2.0 gpm
Number of Holes
0
For Use With
Handheld Hose Washers (2)
Valve Included
No
Installation Type
Shower Arm
Theme
Traditional
Flow Type
Laminar & Spray
Assembly Required
No
Collection
Rainier
Scald Guard Included
No
Massage Feature
Yes
Shower Head Function
Multifunction
Shower Arm Included
No
Pause Control
No
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Number of Showerheads
1
Escutcheon Included
No
Handles Included
No
Hose Included
Yes
Spout Reach (In.)
0.0
Vandal Resistant
No
CEC Certified
No
Number of Spray Patterns
5
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
14
Diverter Included
No
Shower Head Shape
Round
Integral Stops
No
Drain Included
No
Temperature Limit Control
No
Self-Cleaning Nozzles
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.