Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier VS-5002-MB-E15 Exhilaration Hand Held Shower Head

  • Mfr # VS-5002-MB-E15

  • Zoro # G1891035


product price: $154.36
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
2.583
Width
4.875
Height
10.909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5002-MB-E15
Zoro #
G1891035
UPC #
671252153778
Country of Origin
China

Dimensions

Length
2.583
Width
4.875
Height
10.909
Depth
2-9/16"
Hose Length (In.)
60.0
Connection Size
1/2"-14
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.59
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower
Color
Black
Material
Plastic
Weight
0.641
Finish
Matte Black
Flow Rate (GPM)
1.5 GPM
Includes
5 ft. Hose and Shower Arm Bracket
Connection
1/2"-14 NPS
Material of Construction
Plastic
Connection Type
NPT & NPSM
Number of Handles
0
Shower Head Type
Hand Held
Flow Rate
1.5 gpm
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
ADA Compliant
No
Features
4 Spray Settings and Pause Mode
Number of Holes
0
For Use With
Handheld Hose Washers (2)
Massage Feature
Yes
Vandal Resistant
No
Valve Included
No
Scald Guard Included
No
Shower Head Function
Multifunction
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Shower Arm Included
No
Flow Type
Laminar & Spray
Collection
Rainier
Number of Showerheads
1
Diverter Included
No
Temperature Limit Control
No
Self-Cleaning Nozzles
No
Installation Type
Shower Arm
Integral Stops
No
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Hose Included
Yes
CEC Certified
Yes
Pause Control
No
Handles Included
No
Number of Spray Patterns
5
Number of Jets
14
Assembly Required
No
Theme
Traditional
Shower Head Shape
Round
Spout Reach (In.)
0.0
Escutcheon Included
No

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.