Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier VS-5002-MB-E175 Exhilaration Hand Held Shower Head

  • Mfr # VS-5002-MB-E175

  • Zoro # G1891078


product price: $154.36
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
2.583
Width
4.875
Height
10.909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5002-MB-E175
Zoro #
G1891078
UPC #
671252153785
Country of Origin
China

Dimensions

Length
2.583
Width
4.875
Height
10.909
Hose Length (In.)
60.0
Depth
2-9/16"
Connection Size
1/2"-14
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
4.59

Details

Item
Hand Shower
Color
Black
Material
Plastic
Weight
0.641
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Includes
5 ft. Hose and Shower Arm Bracket
Number of Holes
0
Connection Type
NPT & NPSM
Flow Rate
1.75 gpm
Connection
1/2"-14 NPS
Features
4 Spray Settings and Pause Mode
Number of Handles
0
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified, CEC Certified
Material of Construction
Plastic
ADA Compliant
No
Shower Head Type
Hand Held
For Use With
Handheld Hose Washers (2)
Diverter Included
No
Drain Included
No
Temperature Limit Control
No
Massage Feature
Yes
Collection
Rainier
Valve Included
No
Hose Included
Yes
Self-Cleaning Nozzles
No
Installation Type
Shower Arm
Number of Spray Patterns
5
Theme
Traditional
Warranty
Limited Lifetime
Rough-in Valve Template Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Escutcheon Included
No
Flow Type
Laminar & Spray
Pause Control
No
Scald Guard Included
No
Assembly Required
No
Number of Jets
14
Shower Head Shape
Round
Shower Arm Included
No
CEC Certified
Yes
Integral Stops
No
Shower Head Function
Multifunction
Handles Included
No
Vandal Resistant
No
Spout Reach (In.)
0.0

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.