Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainier VS-5002-MB-E2 Exhilaration Hand Held Shower Head

  • Mfr # VS-5002-MB-E2

  • Zoro # G7957023


product price: $154.36
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
2.583
Width
4.875
Height
10.909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-5002-MB-E2
Zoro #
G7957023
UPC #
671252153792
Country of Origin
China

Dimensions

Length
2.583
Width
4.875
Height
10.909
Connection Size
1/2"-14
Hose Length (In.)
60.0
Depth
2-9/16"
Shower Head Face Diameter
4.59
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Hand Shower
Color
Black
Material
Plastic
Weight
0.641
Finish
Matte Black
Flow Rate (GPM)
2.0 GPM
Includes
5 ft. Hose and Shower Arm Bracket
Features
4 Spray Settings and Pause Mode
Material of Construction
Plastic
Number of Holes
0
ADA Compliant
No
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Connection Type
NPT & NPSM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Flow Rate
2.0 gpm
Number of Handles
0
For Use With
Handheld Hose Washers (2)
Scald Guard Included
No
Theme
Traditional
Escutcheon Included
No
Shower Head Shape
Round
Number of Spray Patterns
5
Rough-in Valve Template Included
No
Diverter Included
No
Installation Type
Shower Arm
Temperature Limit Control
No
Collection
Rainier
Warranty
Limited Lifetime
Flow Type
Laminar & Spray
Number of Showerheads
1
Integral Stops
No
Hose Included
Yes
Valve Included
No
Vandal Resistant
No
Shower Arm Included
No
Massage Feature
Yes
Assembly Required
No
Pause Control
No
Drain Included
No
CEC Certified
No
Spout Reach (In.)
0.0
Handles Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
No
Shower Head Function
Multifunction
Number of Jets
14

Description

Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.