Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 3 Hole Widespread Faucet, Polished Chrome SB-1321-E

Manual 3 Hole Widespread Faucet, Polished Chrome (Discontinued)

  • Mfr # SB-1321-E
  • Zoro # G3715568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1321-E
Zoro #
G3715568
UPC #
671252091025
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Height
5-15/32"
Width
8.55
Height
5.47
Connection Size
1/2 In. NPSM Male
Length
5.92
Spout Length (In.)
4.08
Max Deck Thickness (In.)
1.0
Spout Height (In.)
2.87
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Faucet Operation
Manual
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
1.2 gpm
Number of Handles
2
Body Material
Brass
Weight
4.8
Standards
Watersense Certified
Residential / Commercial
Residential
Valve Type
Ceramic
Connection
1/2"
Commercial / Residential
Residential
Power Source
Manual
Item
Widespread Faucet
Drain Type
Pop-up
Flow Rate (GPM)
1.2 GPM
Material of Construction
Brass
Connection Type
Compression
Color
Chrome
Scald Guard Included
No
Number of Showerheads
0
Faucet Center Measurement
8
Handles Included
Yes
Faucet Configuration
Widespread
Activation Type
Rotate Handle
Integral Stops
No
For Use With
Rainier Faucet handle chrome finish, AERATOR FOR FAUCET, BRASS & PLASTIC, Speakman Repair Part RPG05-0902 Hot 1/4 turn Cartridge for SB-13XX Faucets, Speakman Repair Part RPG05-0903 Cold 1/4 turn Cartridge for SB-13XX Faucets, Aerator Assembly 1.2 for SB-1022-PC, Speakman Repair Part RPG24-0127-PC Pop Up Drain Assembly, Speakman Repair Part RPG45-0046 Mounting hardware for SB-1021, Speakman Repair Part RPG63-0084 Hose & Tee for Widespread Faucets
Type of Spout
Rigid
Rough-in Valve Template Included
No
Pause Control
No
Number of Spray Patterns
0
Temperature Limit Control
No
Valve Included
Yes
Spout Reach (In.)
0.0
Handle Placement
Side
Flow Type
Aerated
Number of Jets
0
Faucet Handle Style
Lever
Collection
Rainier
Self-Cleaning Nozzles
No
CEC Certified
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Escutcheon Included
No
Diverter Included
No
Vandal Resistant
No
Installation Type
Counter Mounted
Theme
Traditional
Drain Included
Yes
Massage Feature
No
Warranty
Limited Lifetime
Assembly Required
Yes
Shower Arm Included
No

Description

Item Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.