Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Bar ADA Grab Bar, 27 L, Stainless Steel, Matte Black

  • Mfr # SA-2509-24-MB

  • Zoro # G1891297


product price: $387.72
/ea
Free Shipping & Returns

Key Features

Length
27
Type
Rectangular Bar
Material
Stainless Steel
Standards
ADA Compliant
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2509-24-MB
Zoro #
G1891297
UPC #
671252156618
Country of Origin
China

Dimensions

Length
27
Width
3
Height
3
Bar Length
24"
Shower Head Face Diameter
0
Max Deck Thickness (In.)
0
Hose Length (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0

Details

Finish
Matte Black
Type
Rectangular Bar
Material
Stainless Steel
Standards
ADA Compliant
Color
Black
Dia
1-1/4"
Mounting Type
Door
Item
ADA Grab Bar
Includes
Mounting Hardware
Features
Corrosion Resistance
Weight
5.9
Spout Reach (In.)
0
Assembly Required
No
Self-Cleaning Nozzles
No
Scald Guard Included
No
Integral Stops
No
Warranty
Limited Lifetime
Installation Type
Wall Mounted
Hose Included
No
Escutcheon Included
Yes
ADA Compliant
Yes
Handles Included
No
Shower Arm Included
No
Valve Included
No
Temperature Limit Control
No
Number of Spray Patterns
0
Vandal Resistant
No
Material of Construction
Stainless Steel, Aluminum
Number of Showerheads
0
Number of Jets
0
Pause Control
No
Number of Holes
8
Collection
Lura
Theme
Modern
Diverter Included
No
Drain Included
No
Massage Feature
No
Number of Handles
0
Rough-in Valve Template Included
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 42-inch Grab Bar brings a clean, minimalist look to the bath for safety and style sensibility in one. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen for years to come. Fully ADA compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.