Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part 1-1/2 In. Buried Supply

  • Mfr # G20-1722

  • Zoro # G204661097


product price: $1,405.05
/ea
Free Shipping & Returns

Key Features

Height
0.0
Width
0.0
Length
0.0
Weight
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-1722
Zoro #
G204661097
UPC #
671252052507
Country of Origin
United States

Dimensions

Height
0.0
Width
0.0
Length
0.0

Details

Weight
0.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.