
Repair Part 13/16 1.5 Aer& Lf, .5 Boca Grp
Mfr # RPG05-0940-PC
Zoro # G504661070
product price: $26.55
/eaKey Features
Height
0.0
Length (In.)
0
Weight
0.0
Width
0.0
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG05-0940-PC
Zoro #
G504661070
UPC #
671252165474
Country of Origin
China
Dimensions
Height
0.0
Length (In.)
0
Width
0.0
Details
Weight
0.0
Color
Polished Chrome
Restrictions
This item has been restricted from sale in the following states:
CA, HI, OR, WA, MA, NJ, RI, VT, GA, MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.