Repair Part 1.5 gpm Aerator Repair Kit for SB-1311

  • Mfr # RPG05-0891-PC

  • Zoro # G604661079


product price:  $10.65
/ea

Key Features

Length (In.)
0
Height
0.0
Width
0.0
Color
Polished Chrome
Weight
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0891-PC
Zoro #
G604661079
UPC #
671252098178
Country of Origin
China

Dimensions

Length (In.)
0
Height
0.0
Width
0.0

Details

Color
Polished Chrome
Weight
0.0

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, MA, NJ, RI, VT, GA, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.