Repair Part 15/16-27 Vandal Resistant 0.5GPM BOCA Outlet

  • Mfr # RPG05-0798

  • Zoro # G604661062


product price: $20.25
/ea

Key Features

Length (In.)
0
Height
0.0
Weight
0.0
Width
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG05-0798
Zoro #
G604661062
UPC #
671252045394
Country of Origin
United States

Dimensions

Length (In.)
0
Height
0.0
Width
0.0

Details

Weight
0.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.