Zoro Homepage
This item is Discontinued.
Speakman Repair Part Chrome cross handle w/indexes RPG04-0324-PC

Repair Part Chrome cross handle w/indexes (Discontinued)

  • Mfr # RPG04-0324-PC
  • Zoro # G404661057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG04-0324-PC
Zoro #
G404661057
UPC #
671252013942
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.0
Height
0.0
Width
0.0

Details

Material
Metal
Color
Polished Chrome
Weight
0.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.