
Repair Part Dial Thermometer Repair Part
Mfr # RPG05-1116
Zoro # G204661974
product price: $39.59
/eaKey Features
Height
3.287
Length
2.756
Width
3.287
Color
Stainless Steel
Weight
0.359
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG05-1116
Zoro #
G204661974
UPC #
671252128547
Country of Origin
China
Dimensions
Height
3.287
Length
2.756
Width
3.287
Details
Color
Stainless Steel
Weight
0.359
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.