Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part Handle indexes for SC-4072

  • Mfr # RPG41-0118-PC

  • Zoro # G004661969


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Length
0.0
Color
Polished Chrome
Height
0.0
Width
0.0
Weight
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG41-0118-PC
Zoro #
G004661969
UPC #
671252098369
Country of Origin
China

Dimensions

Length
0.0
Height
0.0
Width
0.0

Details

Color
Polished Chrome
Weight
0.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.