Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part Hot handle w/meter cartridge

  • Mfr # G99-0082-PC

  • Zoro # G404661965


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
0.0
Length
0.0
Width
0.0
Weight
0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G99-0082-PC
Zoro #
G404661965
UPC #
671252013584
Country of Origin
United States

Dimensions

Height
0.0
Length
0.0
Width
0.0

Details

Color
Polished Chrome
Weight
0.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.