
Repair Part Neo Handle Repair Group
Mfr # RPG04-0388-PC
Zoro # G204661073
product price: $22.69
/eaKey Features
Height
0.0
Color
Polished Chrome
Width
0.0
Weight
0.556
Length
0.0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG04-0388-PC
Zoro #
G204661073
UPC #
671252124440
Country of Origin
China
Dimensions
Height
0.0
Width
0.0
Length
0.0
Details
Color
Polished Chrome
Weight
0.556
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.