
Repair Part Palm handle, spring, indexes
Mfr # RPG11-0031-PC
Zoro # G304661973
product price: $29.09
/eaKey Features
Length
0.0
Width
0.0
Height
0.0
Color
Polished Chrome
Weight
0.0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG11-0031-PC
Zoro #
G304661973
UPC #
671252014840
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.0
Width
0.0
Height
0.0
Details
Color
Polished Chrome
Weight
0.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.