Repair Part RPG05-0948 1.5 GPM Aerator For The SB-1621

  • Mfr # RPG05-0948

  • Zoro # G7734696


product price:  $8.65
/ea

Key Features

Flow Rate
1.5 gpm
Fits Brand
Speakman
Type
Aerator
Sub-Category
Repair Parts
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPG05-0948
Zoro #
G7734696
UPC #
671252110849
Country of Origin
China

Details

Flow Rate
1.5 gpm
Fits Brand
Speakman
Type
Aerator
Sub-Category
Repair Parts
Flow Rate (GPM)
1.5

Description

Speakman Repair Part RPG05-0948 1.5 gpm Aerator for the SB-1621

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, MA, NJ, RI, VT, GA, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.